3/8" Slotted Screwdriver

Item #: 160363
Cat #: 0153-16C
UPC: 783310563051
Sign In or Register to view pricing and more.
Screwdriver, Length: 13-7/16", Shank Length: 8", Slotted Tip (3/8")

Overview

Screwdriver, Length: 13-7/16", Shank Length: 8", Slotted Tip (3/8")
Precision-machined tips for exact fit Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating Soft, cushioned grip for extra comfort and torque Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool
Also known as: 783310563051, 0153-16C

Specifications

Type: Keystone, Flat Blade, Screwdriver
Length: 13 7/16 in, 8 in
Type: Keystone, Flat Blade, Screwdriver
Length: 13 7/16 in, 8 in

Customer Reviews

No reviews for this product
(0)