
Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver, Length: 10-11/32", Shank Length: 6", Slotted Tip (1/4")
Overview
Screwdriver, Length: 10-11/32", Shank Length: 6", Slotted Tip (1/4")
Narrow cabinet tip for limited access applications
Handle marked for easy identification of screwdriver size, type and length
Precision-machined tips for accurate fastener contact
Strong, durable black phosphate tips prevent chipping of plating
Soft, cushioned grip for extra comfort and torque
Exceeds ASME/ANSI specifications
Lifetime limited warranty
Note: This is not an insulated tool
Also known as: 783310546504, 0153-26C
Specifications
Length: | 10 11/32 in, 6 in |
Type: | Flat Blade, Screwdriver, Cabinet |
Size: | 1/4 in |
Length: | 10 11/32 in, 6 in |
Size: | 1/4 in |
Type: | Flat Blade, Screwdriver, Cabinet |
Customer Reviews
No reviews for this product
(0)