Tape Measure, Power Return, Double-Sided, 25'
Item #: 160361
Cat #: 0155-25A
UPC: 783310124795
Sign In or Register to view pricing and more.
Documents & Guides
25' Tape Measure, Width: 1", Power Return, Standout: 8', Double-Sided
Overview
25' Tape Measure, Width: 1", Power Return, Standout: 8', Double-Sided
Compact housing fits easliy in the hand or pouch
Easy to use Click Lock holds tape securely
Tough ABS case with rubber over mold
Rigid 1" wide nylon coated blade is double-sided
Multi-riveted double tang foot for strength
16" and 19.2" stud markings
0155-7MA has Metric and English markings
Note: This is not an insulated tool
Also known as: 783310124795, 0155-25A
Specifications
Length: | 25 ft |
Type: | Power Return, 2 Sided, Tape Measure |
Length: | 25 ft |
Type: | Power Return, 2 Sided, Tape Measure |
Customer Reviews
No reviews for this product
(0)