Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Wrench, Overall Length: 7-7/8"
Overview
Adjustable Wrench, Overall Length: 7-7/8"
Heavy-duty construction to handle any size job
Double-dipped vinyl handle for user comfort and slip resistance
Precision-machined to tight tolerances for professional feel and smooth operation
Wide capacity jaw design provides extra versatility
Measuring scale on head for easy sizing
Corrosion - resistant finish
Exceeds ASME/ANSI specifications
Lifetime limited warranty
Note: This is not an insulated tool
Also known as: 783310892915, 0154-08D
Specifications
Type: | Wrench, Adjustable |
Length: | 7 7/8 in |
Type: | Wrench, Adjustable |
Length: | 7 7/8 in |
Customer Reviews
No reviews for this product
(0)