1-1/2" Hammer-Drill Bit

Item #: 160343

Cat #: 48-20-4150

UPC: 045242103256

Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, 2-Cutter, Length: 16", Diameter: 1-1/2", Shank: Spline.

Overview

Hammer-Drill Bit, 2-Cutter, Length: 16", Diameter: 1-1/2", Shank: Spline.
Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
Also known as: 045242103256, 48-20-4150

Specifications

Diameter: 1 1/2 in
Type: Spline Shank, Hammer Drill Bit, Spline
Length: 16 in
Diameter: 1 1/2 in
Length: 16 in
Type: Spline Shank, Hammer Drill Bit, Spline

Customer Reviews

No reviews for this product
(0)