8' 34W T8 LED Lamp, 30K

Item #: 1603307

Cat #: LED34T8/L96/FG/830/BF

UPC: 046135403545

Sign In or Register to view pricing and more.
Documents & Guides
LEDlescent™ T8 Ballast-Free Lamp, 34 Watt, 4000 Lumen, 3000K, 82 CRI, 96 Inch, 120-277 Volt, Fa8 (Single Pin), Frosted Glass, Non-Dimmable, 10 Per Carton *Sylvania Part # 40354*

Overview

LEDlescent™ T8 Ballast-Free Lamp, 34 Watt, 4000 Lumen, 3000K, 82 CRI, 96 Inch, 120-277 Volt, Fa8 (Single Pin), Frosted Glass, Non-Dimmable, 10 Per Carton *Sylvania Part # 40354*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.
Also known as: 046135403545, LED34T8/L96/FG/830/BF

Specifications

Wattage: 34
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Color: Frosted
Lumens: 4000
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 34
Color Rendering Index (CRI): 82
Lumens: 4000
Length: 8 ft, 96 in
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Frosted
Shape: T8 (Tubular)
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)