Litepuff Fixture, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 160320

Cat #: BE1W232UNVHI

UPC: 782343941904

Sign In or Register to view pricing and more.
Documents & Guides
Surface Parabolic, Dimensions: 1x4', 2 Lamp, 32W, 120/277V, T8, Electronic Ballast, Color: Black.

Overview

Surface Parabolic, Dimensions: 1x4', 2 Lamp, 32W, 120/277V, T8, Electronic Ballast, Color: Black.
Also known as: 782343941904, BE1W232UNVHI

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)