Rectangular Inductive Sensor

Item #: 16030

Cat #: 871P-B40N40-R3

UPC: 662468948142

Sign In or Register to view pricing and more.
Documents & Guides
AB 871P-B40N40-R3 RECTANGULAR

Overview

AB 871P-B40N40-R3 RECTANGULAR
Bulletin 871P Rectangular VersaCube™ Multi-Position Sensors are an economical and versatile solution for long-range sensing needs in a convenient, compact package. Weld-field immune models are available with the choice of AC/DC or DC operating voltage. Specific DC weld-field immune models offer equal sensing capabilities for all metals.
Also known as: 662468948142, 871P-B40N40-R3

Specifications

Size: 40 mm
Range: 40 mm
Mounting: Surface
Material: Plastic
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Pins: 3
Family / Style: Versacube
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Size: 40 mm
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Family / Style: Versacube
Volts AC Range: 20 - 250
Range: 40 mm
Material: Plastic
Pins: 3
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)