BANYAN 1 LGT 17" Outdoor Wall

Item #: 1602857

Cat #: 60-4926

UPC: 045923649264

Sign In or Register to view pricing and more.
Banyan - 1 Light 17" Wall Lantern with Clear Water Glass - Textured Black Finish

Overview

Banyan - 1 Light 17" Wall Lantern with Clear Water Glass - Textured Black Finish
The Banyan 60-4926 has a pleasing architectural aesthetic and features geometric inlays atop its clear water Glass. This collection is offered in three Finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome Finishes will be a welcome addition to any home.
Also known as: 045923649264, 60-4926

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)