2'x4' LED Flat Panel, 40K

Item #: 1602841

Cat #: F-L24/40/40K/D/BL-87

UPC: 751338035171

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 4400 Lumens, 4000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 4400 Lumens, 4000K, 0-10V Dimming
Also known as: 751338035171, F-L24/40/40K/D/BL-87

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4400
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4400
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)