![600 MCM XHHW Stranded Aluminum, Black, 4000' 600 MCM XHHW Stranded Aluminum, Black, 4000'](https://rexel-cdn.com/products/image.jpg?i=46BE422A-6BC3-4DF2-97CA-1323DE540B54&f=420)
600 MCM XHHW Stranded Aluminum, Black, 4000'
Item #: 160217
Cat #: XHHW600STRBLK4000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Black, 4000 Foot Reel
Overview
Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Black, 4000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW600STRBLK4000RL
Specifications
Gauge: | 600 |
Length: | 4000 ft |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 600 |
Color: | Black |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 4000 ft |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)