LEV 49256-L24 PNL QP 24PT 1U EMPT M

Item #: 1602119

Cat #: 49256-L24

UPC: 078477627624

Sign In or Register to view pricing and more.
LEV 49256-L24 PNL QP 24PT 1U

Overview

LEV 49256-L24 PNL QP 24PT 1U
1RU, 24-port Angled Panel W/ Mag Lens, Angled Cable Manager, Cleveland Clinic
Also known as: 078477627624, 49256-L24

Specifications

Mounting: Rack
Size: 1RMU
Type: Unloaded
Number of Ports: 24
Mounting: Rack
Type: Unloaded
Size: 1RMU
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)