Illuminated push-button, 9001K, metal, projecting, amber, 30mm, spring return, 110-120V, 1 C/O

Item #: 16018

Cat #: 9001K2L1AH13

UPC: 785901027522

Sign In or Register to view pricing and more.
Documents & Guides
Illuminated push-button, Harmony 9001K, metal, projecting, amber, 30mm, spring return, 110-120V, 1 C/O

Overview

Illuminated push-button, Harmony 9001K, metal, projecting, amber, 30mm, spring return, 110-120V, 1 C/O
This Harmony 9001K, modular illuminated projecting amber push button is supplied with contact block. It has a chromium-plated metal bezel and is supplied with a 110V AC transformer. This illuminated push button with transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901027522, 9001K2L1AH13

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)