
13W U-Bent LED Lamp, 35K
Item #: 1601779
Cat #: LED13T8/U/FP/DIM/835/SUB/G8
UPC: 046135405815
Documents & Guides
LED T8 U-Lamp, 13 Watt, 2100 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40581* *Sylvania Part # 40581*
Sign In or Register to view pricing and more.
Overview
LED T8 U-Lamp, 13 Watt, 2100 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40581* *Sylvania Part # 40581*
SYLVANIA SubstiTUBE LED T5HO lamps are an energy saving alternative, designed to replace traditional fluorescent T5HO lamps.
Also known as: 046135405815, LED13T8/U/FP/DIM/835/SUB/G8
Specifications
Family / Style: | SubstiTUBE |
Wattage: | 13 |
Shape: | T8 (U-Bend) |
Material: | Plastic |
Lumens: | 2100 |
Color Rendering Index (CRI): | 83 |
Color Temperature: | 3500 (Neutral White) |
Length: | 22.500 in |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Shape: | T8 (U-Bend) |
Lumens: | 2100 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Wattage: | 13 |
Material: | Plastic |
Color Rendering Index (CRI): | 83 |
Length: | 22.500 in |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)