320W Solar Module, 60 Cell, Black on Black

Item #: 1601764

Cat #: MSE320SR8T

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
320 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 65.98" x 39.68" x 1.58" (40mm Frame), 44 lbs., Black on Black

Overview

320 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 65.98" x 39.68" x 1.58" (40mm Frame), 44 lbs., Black on Black
Mission Solar Energy is headquartered in San Antonio, TX., with module production facilities on-site. We produce American quality solar modules ensuring the highest power output and reliability to our customers. Our product line is well suited for residential, commercial and utility applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, proving excellent performance over the long-term.
Also known as: MSE320SR8T

Specifications

Volts DC: 1000
Wattage: 320
Family / Style: MSE PERC 60
Weight: 44.000 lbs
Width: 39.680 in
Depth: 1.580 in
Color: Black on Black
Length: 65.980 in
Number of Cells: 60
Volts DC: 1000
Family / Style: MSE PERC 60
Width: 39.680 in
Color: Black on Black
Number of Cells: 60
Wattage: 320
Weight: 44.000 lbs
Depth: 1.580 in
Length: 65.980 in

Customer Reviews

No reviews for this product
(0)