4 Bare Stranded Copper Wire, 200 Ft.

Item #: 16017

Cat #: BARESD47STR200RL

UPC: 884842008963

Documents & Guides
4 AWG Bare Stranded Copper Wire, 200 Ft. Length
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

4 AWG Bare Stranded Copper Wire, 200 Ft. Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 884842008963, BARESD47STR200RL, #4 bare stranded, #4 bare, #4 stranded

Specifications

Gauge: 4
Conductors: 1
Length: 200 ft
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 4
Length: 200 ft
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)