Ul489 Mini Circuit Breaker 3 Pole C 5 Amp 480/277

Item #: 1601657

Cat #: SU203M-C5

UPC: 016779931261

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker C-characteristic, 10ka, 5 Amp, 3 Pole Ul489

Overview

Miniature Circuit Breaker C-characteristic, 10ka, 5 Amp, 3 Pole Ul489
SU203M-C5 Miniature Circuit Breaker C-Char., 10kA, 5A, 3P UL489
Also known as: 016779931261, SU203M-C5

Specifications

Poles: 3
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 5
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)