3" Green EMT Conduit, 10' Length

Item #: 1601613

Cat #: 300GRN

UPC:

Sign In or Register to view pricing and more.
3 Inch Green EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Green EMT Conduit, Steel, 10 Foot Length
Also known as: 300GRN

Specifications

Diameter: 3 in
Color: Green
Material: Steel
Length: 10 ft
Diameter: 3 in
Material: Steel
Color: Green
Length: 10 ft

Customer Reviews

No reviews for this product
(0)