Miniature Circuit Breaker, 2P, 5A

Item #: 1601548

Cat #: SU202M-C5

UPC: 016779931032

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 5 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 5 Amp
Also known as: 016779931032, SU202M-C5

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)