ABB SU203M-C25 UL489 MCB 3P C 25A 4

Item #: 1601478

Cat #: SU203M-C25

UPC: 016779931353

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203M-C25 UL489 MCB 3P C

Overview

ABB SU203M-C25 UL489 MCB 3P C
Also known as: 016779931353, SU203M-C25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)