2" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 160146

Cat #: S42010CT00

UPC: 847656000066

Documents & Guides
2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Calbrite stainless steel rigid conduit is manufactured in type 304 & 316 stainless to meet stringent sanitary requirements and withstand harsh corrosive environments. The conduit is polished to a bright, easily maintainable finish that allows for minimal cleaning, enhances the appearance, and improves the surface's resistance to pitting & bacterial corrosion
Also known as: 847656000066, S42010CT00

Specifications

Length: 10 ft
Diameter: 2 in
Material: 304 Stainless Steel
Length: 10 ft
Material: 304 Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)