Blank Wallplate, 2-Gang, Thermoset, Lt. Almond, Midway

Item #: 160046

Cat #: 80525-T

UPC: 078477276686

Sign In or Register to view pricing and more.
Documents & Guides
2-gang No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - Light Almond

Overview

2-gang No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - Light Almond
2-Gang No Device Blank Wallplate, Midway Size, Light Almond
Also known as: 078477276686, 80525-T

Specifications

Size: Midway
Color: Light Almond
Type: Blank Plate
Gangs: 2
Mounting: Box
Material: Plastic
Size: Midway
Type: Blank Plate
Mounting: Box
Color: Light Almond
Gangs: 2
Material: Plastic

Customer Reviews

No reviews for this product
(0)