5-1/2" X TYPE OUTLETS

Item #: 160030

Cat #: WSX250

UPC: 687855030699

Sign In or Register to view pricing and more.
Documents & Guides
EGS WSX250 5-1/2" X TYPE OUTLETS

Overview

EGS WSX250 5-1/2" X TYPE OUTLETS
Also known as: 687855030699, WSX250

Specifications

Gangs: 2
Color: Gray
Depth: 2.200 in
Cubic Inches: 18.300 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Height: 4.560 in
Width: 3.060 in
Gangs: 2
Depth: 2.200 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Width: 3.060 in
Color: Gray
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in
Height: 4.560 in

Customer Reviews

No reviews for this product
(0)