MilSpec Cable Tie, UL Rated, 50lb Tensile, Blue, 8"

Item #: 1600291

Cat #: T50R6M4

UPC: 089306088547

Sign In or Register to view pricing and more.
Documents & Guides
MilSpec Cable Tie, UL Rated, 50 Pound Tensile Strength, Blue, 8 Inch, QTY 1000

Overview

MilSpec Cable Tie, UL Rated, 50 Pound Tensile Strength, Blue, 8 Inch, QTY 1000
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306088547, T50R6M4

Specifications

Color: Blue
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Package Type: Bag
Color: Blue
Length: 8 in
Package Type: Bag
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)