Cable Tie, 50lb Tensile, UL Rated, Orange, 8"
Item #: 1600280
Cat #: T50R3M4
UPC: 089306088172
Sign In or Register to view pricing and more.
Cable Tie, 8 Inch Long, UL Rated, 50lb Tensile Strength, PA66, Orange, 1000/pkg
Overview
Cable Tie, 8 Inch Long, UL Rated, 50lb Tensile Strength, PA66, Orange, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306088172, T50R3M4
Specifications
Color: | Orange |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Color: | Orange |
Length: | 8 in |
Weight Capacity: | 50 lbs |
Customer Reviews
No reviews for this product
(0)