![Conduit Outlet Box, Type GRL, (2) 1/2" Hubs, Aluminum Conduit Outlet Box, Type GRL, (2) 1/2" Hubs, Aluminum](https://rexel-cdn.com/products/appgrl50.jpg?i=42092B9F-4295-421C-A797-5DD3A1ED5535&f=420)
Conduit Outlet Box, Type GRL, (2) 1/2" Hubs, Aluminum
Item #:
160011
Cat #:
GRL50-A
UPC:
781381442350
Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum Iron, Unilet, GRL Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover With 3.38 Inch Opening, 18.0 Cubic Inches and (2) 1/2 Inch Threaded Hubs. For Use with Threaded Metal Conduit.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum Iron, Unilet, GRL Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover With 3.38 Inch Opening, 18.0 Cubic Inches and (2) 1/2 Inch Threaded Hubs. For Use with Threaded Metal Conduit.
Also known as: 781381442350, GRL50-A
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Cubic Inches: | 18 in³ |
Diameter: | 1/2 in |
Cubic Inches: | 18 in³ |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)