Breaker, 60A, 3P, 240V, 125VDC, Type ED, 65 kAIC

Item #: 159995

Cat #: ED3060

UPC: 782116349029

Sign In or Register to view pricing and more.
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116349029, ED3060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Amps: 60
Poles: 3
Volts AC: 240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)