THHN/THWN-2-8-STR-RED W/PURPLE STRIPE-CUT

Item #: 1599882

Cat #: THHN8STRREDPUR-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
THHN/THWN-2-8-STR-RED W/PURPLE STRIPE-CUT

Overview

THHN/THWN-2-8-STR-RED W/PURPLE STRIPE-CUT
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN8STRREDPUR-CUT

Specifications

Color: Red
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Color: Red
Material: Copper
Volts AC: 600
Gauge: 8
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)