Cable Tray, 4" Deep, 18" Wide, 10' Long

Item #: 159986

Cat #: CF105/450EZ

UPC: 800388001190

Documents & Guides
Cable Tray, 4" Depth x 18" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Sign In or Register to view pricing and more.

Overview

Cable Tray, 4" Depth x 18" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388001190, CF105/450EZ

Specifications

Height: 4 in
Material: Steel
Length: 10 ft
Width: 17.710 in
Height: 4 in
Length: 10 ft
Material: Steel
Width: 17.710 in

Customer Reviews

No reviews for this product
(0)