DEFINITE PURPOSE

Item #: 159970

Cat #: 400-DP40NF3

UPC: 611320350012

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP40NF3 DEFINITE PURPOSE

Overview

AB 400-DP40NF3 DEFINITE PURPOSE
Also known as: 611320350012, 400-DP40NF3

Specifications

Volts AC Control: 277
Poles: 3
Family / Style: 400
Amps: 40
Volts AC: 600
Type: Contactors
Volts AC Control: 277
Family / Style: 400
Volts AC: 600
Poles: 3
Amps: 40
Type: Contactors

Customer Reviews

No reviews for this product
(0)