Eddy Current Probe, Standard Mount, 1-1/4-12 UNF Threads, 25.4mm Tip, 1m

Item #: 1599475

Cat #: 1442-PS-2520E0510A

UPC: 885630247823

Sign In or Register to view pricing and more.
Documents & Guides
1442 Eddy Current Probe, Standard Mount Probe, 25.4 Probe Diameter, 1-1/4 - 12 UNF Thread, 50 mm Body Length, 1 Meter Cable Length, Armored

Overview

1442 Eddy Current Probe, Standard Mount Probe, 25.4 Probe Diameter, 1-1/4 - 12 UNF Thread, 50 mm Body Length, 1 Meter Cable Length, Armored
Also known as: 885630247823, 1442-PS-2520E0510A

Specifications

Length: 1 m
Size: 50 mm
Type: Eddy Current Probe
Diameter: 25.400 mm
Length: 1 m
Type: Eddy Current Probe
Size: 50 mm
Diameter: 25.400 mm

Customer Reviews

No reviews for this product
(0)