Cable Tie/Screw Mount, 8.5"/#10, Natural

Item #: 1598998

Cat #: T50MR9X2

UPC: 089306086505

Sign In or Register to view pricing and more.
Documents & Guides
1-Piece Cable Tie/Screw Mount, 8.5" Long, #10 Screw, 1.8" Max Bundle Dia, 50lb, PA66, Natural, 25/pkg

Overview

1-Piece Cable Tie/Screw Mount, 8.5" Long, #10 Screw, 1.8" Max Bundle Dia, 50lb, PA66, Natural, 25/pkg
One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.
Also known as: 089306086505, T50MR9X2

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8.500 in
Color: Natural
Length: 8.500 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)