5W Low Voltage Linear Hardscape, 30K

Item #: 1598740

Cat #: BLH105BZ

UPC: 852140007896

Sign In or Register to view pricing and more.
Documents & Guides
Brass Linear Hardscape 5W 12/24V AC/DC 3000K Dim LED

Overview

Brass Linear Hardscape 5W 12/24V AC/DC 3000K Dim LED
Also known as: 852140007896, BLH105BZ

Specifications

Color Temperature: 3000 (Warm White)
Material: Bronze
Color Temperature: 3000 (Warm White)
Material: Bronze

Customer Reviews

No reviews for this product
(0)