Servo Drive, Kinetix 5100, 200-230VAC, 0.4kW, Single-Axis, Ethernet/IP

Item #: 1598514

Cat #: 2198-E1004-ERS

UPC: 191326677042

Documents & Guides
Servo Drive, Kinetix 5100, 200 - 230 Volt AC, 0.4 kW, Single-Axis, Ethernet/IP
Sign In or Register to view pricing and more.

No associated products found.

Overview

Servo Drive, Kinetix 5100, 200 - 230 Volt AC, 0.4 kW, Single-Axis, Ethernet/IP
Our Bulletin 2198 Kinetix® 5100 Single-axis Servo Drives provide a scalable option for servo solutions in a single product. This drive offers an extended power range solution to 15kW to support stand-alone, Micro 800, or Logix controlled applications. Kinetix 5100 drives come with standard inputs and outputs, different mode of controls, plus Safe Torque Off and dual port EtherNet/IP for various network topologies.
Also known as: 191326677042, 2198-E1004-ERS

Specifications

Wattage: 400
Type: Servo Drive
Volts AC Range: 200 - 230
Family / Style: Kinetix
Wattage: 400
Volts AC Range: 200 - 230
Type: Servo Drive
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)