CFM Side-Mount Filter Fan, Max 197

Item #: 1598418

Cat #: HF1324523

UPC: 783510344849

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 197, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 5.0, Voltage: 24 VDC, Height: 12.8", Width: 12.82", Depth: 6.31", Black

Overview

CFM Side-Mount Filter Fan, Max 197, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 5.0, Voltage: 24 VDC, Height: 12.8", Width: 12.82", Depth: 6.31", Black
Also known as: 783510344849, HF1324523

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)