This product may not be available in all locations.
2
more
Panel Board, Interior, MLO, 600A, 27" Space, 30"H x 26.5" W x 8.7" D
Item #: 1598415
Cat #: HCJ14486
UPC: 785901236719
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, Main Lug Only, 3-Phase, 600 Amp, 27 Inch Space, 30 inch Height x 26.5 Inch Width x 8.7 Inch Depth
Overview
Panel Board, Interior, Main Lug Only, 3-Phase, 600 Amp, 27 Inch Space, 30 inch Height x 26.5 Inch Width x 8.7 Inch Depth
Also known as: 785901236719, HCJ14486
Specifications
Mounting: | Can |
Phase: | 3 |
Amps: | 600 |
Height: | 30 in |
Type: | Main Lug |
Volts AC: | 600 |
Family / Style: | HCJ |
Width: | 26.500 in |
Depth: | 8.700 in |
Mounting: | Can |
Amps: | 600 |
Type: | Main Lug |
Family / Style: | HCJ |
Depth: | 8.700 in |
Phase: | 3 |
Height: | 30 in |
Volts AC: | 600 |
Width: | 26.500 in |
Customer Reviews
No reviews for this product
(0)