This product has been discontinued.
Fluorescent Lamp, Extended Performance, T8, 24", 17W, 2700K
Item #: 159832
Cat #: FO17/827/XP/ECO3
UPC: 046135215872
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Performance, T8, 24 inch, 17 Watt, Medium Base, 2 Pin, 2700K, Lumens: 1375, 85 CRI, Standard Case Qty: 30 Sylvania Part # 21587
Overview
Fluorescent Lamp, Extended Performance, T8, 24 inch, 17 Watt, Medium Base, 2 Pin, 2700K, Lumens: 1375, 85 CRI, Standard Case Qty: 30 Sylvania Part # 21587
Also known as: 046135215872, FO17/827/XP/ECO3
Specifications
Lumens: | 1375 |
Color Rendering Index (CRI): | 85 |
Wattage: | 17 |
Material: | Glass |
Length: | 24 in , 2 ft |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Lumens: | 1375 |
Wattage: | 17 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)