C-h Ecc04c1t6a N1 Noncombo C30cnm

Item #: 159793
Cat #: ECC04C1T6A
UPC: 782116156443
Sign In or Register to view pricing and more.
Documents & Guides
C-H ECC04C1T6A 6P 30A 24VAC

Overview

C-H ECC04C1T6A 6P 30A 24VAC
Also known as: 782116156443, ECC04C1T6A

Specifications

Poles: 6
Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 6
IP/NEMA Rating: NEMA 1
Type: Mechanically Held, Non-Combination
Amps: 30

Customer Reviews

No reviews for this product
(0)