Variable Speed Drive, ATV212, 15kW, 20HP, 480VAC, 3PH, EMC Class C2, IP55

Item #: 1597887

Cat #: ATV212WD15N4

UPC: 785901957744

Sign In or Register to view pricing and more.

Overview

Variable Speed Drive, Altivar 212, 15 kW, 20 Horse Power, 480 Volt AC, 3-Phase, EMC Class C2, IP55
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP55 and it has a built-in EMC filter. It works at a rated power up to 15kW / 20hp and a rated voltage from 380V to 480V AC. Its design is based on eco-energy with a reduction in energy consumption of up to 70% compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 30.3kg and its dimensions are, 290mm wide, 560mm high, 315mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified. The Altivar 212 offers optional motor chokes which can increase the maximum cable lengths between the drive and the motor and limit disturbance at the motor terminals. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. The Altivar 212 drive can easily be adapted to all building management systems thanks to its numerous functions and communication protocols integrated as standard, Modbus, METASYS N2, APOGEE FLN P1 and BACnet. It is eco-friendly and complies with directives such as RoHS, WEEE, etc.relating to environmental protection.
Also known as: 785901957744, ATV212WD15N4

Specifications

Volts AC: 480
Horsepower: 20
IP/NEMA Rating: IP55
Wattage: 15 kW
Standards: California Proposition 65
Type: HVAC Drive
Amps: 22.600
Volts AC: 480
IP/NEMA Rating: IP55
Standards: California Proposition 65
Amps: 22.600
Horsepower: 20
Wattage: 15 kW
Type: HVAC Drive

Customer Reviews

No reviews for this product
(0)