This product has been discontinued.
LED High Bay, 200 Watt, 26000 Lumen, 4000K, 347-480V
Item #: 1597792
Cat #: UFOHIBA1A/200HUVD840/WH
UPC: 046135611407
Sign In or Register to view pricing and more.
Documents & Guides
ValueLED UFO High Bay, 200 Watt, 26000 Lumen, 4000K, 80 CRI, 347-480 Volt, 0-10V Dimming *Sylvania Product #61140* *Sylvania Part # 61140*
Overview
ValueLED UFO High Bay, 200 Watt, 26000 Lumen, 4000K, 80 CRI, 347-480 Volt, 0-10V Dimming *Sylvania Product #61140* *Sylvania Part # 61140*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135611407, UFOHIBA1A/200HUVD840/WH
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 200 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 347 - 480 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC: | 347 - 480 |
Wattage: | 200 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)