8' 30W T8 LED Lamp, 35K

Item #: 1597769

Cat #: 30T8/PRO/96-835/IF39/G/FA8-10/1

UPC: 046677533014

Sign In or Register to view pricing and more.
Documents & Guides
8 Ft. 30 Watt T8 LED Lamp, 80 CRI, 3950 Lumens, 3500K, Fa8 (Single-Pin) Base, Non-Dimmable

Overview

8 Ft. 30 Watt T8 LED Lamp, 80 CRI, 3950 Lumens, 3500K, Fa8 (Single-Pin) Base, Non-Dimmable
The CorePro InstantFit LED lamps provide hassle-free installation with simple lampfor-lamp replacements. They deliver what we promise, with at least 40% energysavings, flicker-free performance, and the life you would expect .Other lamps claimcompatibility but only CorePro InstantFit (UL Type A) has been proven to work withover 200 ballasts and drivers, delivering even light output, with proven energysavings and a long average lifetime. End users will be delighted being under thesecomfortable and high quality CorePro InstantFit lamps with no visible flicker andoptimized optics. Energy managers will enjoy these lamps too as they can count thesavings delivered by our lamps. To enjoy more energy savings, the CoreProInstantFit lamps can be paired with the Advance TLED drivers to create a Type Csystem.
Also known as: 046677533014, 30T8/PRO/96-835/IF39/G/FA8-10/1

Specifications

Lumens: 3950
Wattage: 30
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Lumens: 3950
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Wattage: 30
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)