4 AWG Bare Copper, 7 Strand

Item #: 15977

Cat #: BARESD4STR-CUT

UPC:

Documents & Guides
4 AWG Soft Drawn Bare Copper, 7 Strand, Cut Pieces
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 AWG Soft Drawn Bare Copper, 7 Strand, Cut Pieces
Also known as: BARESD4STR-CUT

Specifications

Gauge: 4 AWG
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 4 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)