This product may not be available in all locations.
3
more

Relay, Ice Cube, 10A, 240VAC, 24VAC Coil, 2PDT, 8 Blade
Item #: 159767
Cat #: 8501RS42V24
UPC: 785901131328
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt AC Coil, 2-Pole Double Throw, 8 Blade
Overview
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt AC Coil, 2-Pole Double Throw, 8 Blade
Also known as: 785901131328, 8501RS42V24
Specifications
Poles: | 2 |
Amps: | 10 |
Volts AC Control: | 24 |
Type: | Relay, IceCube |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC Control: | 24 |
Mounting: | Socket |
Base: | 8-Blade |
Amps: | 10 |
Type: | Relay, IceCube |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)