LED Downlight, 5"/6", 10.5 Watt, 900 Lumen, 3000K, 120V
Item #: 1597655
Cat #: LED/RT5/6/900/930/G2/RP2
UPC: 046135406331
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Downlight, 5 Inch/6 Inch, 10.5 Watt, 900 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, Replaces 75 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40633* *Sylvania Part # 40633*
Overview
LED Downlight, 5 Inch/6 Inch, 10.5 Watt, 900 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, Replaces 75 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40633* *Sylvania Part # 40633*
Also known as: 046135406331, LED/RT5/6/900/930/G2/RP2
Specifications
Mounting: | Recessed |
Color Rendering Index (CRI): | 92 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Type: | Dimmable |
Color: | White |
Lumens: | 900 |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Diameter: | 5 in, 6 in |
Color: | White |
Light Technology: | LED |
Color Rendering Index (CRI): | 92 |
Volts AC: | 120 |
Type: | Dimmable |
Lumens: | 900 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)