LED Downlight, 5"/6", 10.5 Watt, 900 Lumen, 2700K, 120V

Item #: 1597653

Cat #: LED/RT5/6/900/927/G2/RP2

UPC: 046135406324

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5 Inch/6 Inch, 10.5 Watt, 900 Lumen, 2700K, 92 CRI, 120 Volt, Dimmable, Replaces 75 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40632* *Sylvania Part # 40632*

Overview

LED Downlight, 5 Inch/6 Inch, 10.5 Watt, 900 Lumen, 2700K, 92 CRI, 120 Volt, Dimmable, Replaces 75 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40632* *Sylvania Part # 40632*
Also known as: 046135406324, LED/RT5/6/900/927/G2/RP2

Specifications

Mounting: Recessed
Color Rendering Index (CRI): 92
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Color: White
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Type: Dimmable
Lumens: 900
Light Technology: LED
Color Rendering Index (CRI): 92
Diameter: 5 in, 6 in
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)