LED Downlight, 5"/6", 8.5 Watt, 725 Lumen, 2700K, 120V

Item #: 1597651

Cat #: LED/RT5/6/725/927/G2/RP2

UPC: 046135406287

Documents & Guides
LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 725 Lumen, 2700K, 92 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40628* *Sylvania Part # 40628*
Sign In or Register to view pricing and more.

Overview

LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 725 Lumen, 2700K, 92 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40628* *Sylvania Part # 40628*
Also known as: 046135406287, LED/RT5/6/725/927/G2/RP2

Specifications

Mounting: Recessed
Color Rendering Index (CRI): 92
Volts AC: 120
Lumens: 725
Diameter: 5 in, 6 in
Type: Dimmable
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Color Rendering Index (CRI): 92
Lumens: 725
Type: Dimmable
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)