Pin & Sleeve Interlocked Receptacle, 30A, 3PH Delta 480V

Item #: 15971

Cat #: HBL430MI7W

UPC: 783585405971

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 30 Amps, 3-phase Delta 480 Volts Ac, 3-pole 4-wire Grounding, Terminal Screws, Red, Watertight

Overview

Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 30 Amps, 3-phase Delta 480 Volts Ac, 3-pole 4-wire Grounding, Terminal Screws, Red, Watertight
The Hubbell HUBHBL430MI7W Mechanically Interlocked Receptacle features large gears enclosed in a gear box, a lockable handle to meet OSHA Lockout/Tagout regulations and a pre-wired IEC Pin and Sleeve receptacle. This item is watertight.
Also known as: 783585405971, HBL430MI7W

Specifications

Volts AC: 480
Color: Blue
Material: Valox
Amps: 30
Volts AC: 480
Material: Valox
Color: Blue
Amps: 30

Customer Reviews

No reviews for this product
(0)