Sign In or Register to view pricing and more.
Documents & Guides
Double Wing Spurs For Clean Hole Cutting, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Size: 1.25 X 6.50"
Overview
Double Wing Spurs For Clean Hole Cutting, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Size: 1.25 X 6.50"
Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
Also known as: 045242092000, 48-13-1250
Specifications
Length: | 6 1/2 in |
Diameter: | 1 1/2 in |
Type: | Auger Bit |
Length: | 6 1/2 in |
Type: | Auger Bit |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)