This product has been discontinued.
Fuseblock, Class R, 1P, 31 - 60A, 600VAC, Box Lug Terminal, w/Clip
Item #: 15968
Cat #: R60060-1CR
UPC: 051712147774
Sign In or Register to view pricing and more.
Documents & Guides
Fuseblock, Class R, 1-Pole, 31 - 60 Amp, 600 Volt AC, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R
Overview
Fuseblock, Class R, 1-Pole, 31 - 60 Amp, 600 Volt AC, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R
Also known as: 051712147774, R60060-1CR
Specifications
Length: | 200 ft |
Type: | Printer Ribbon |
Width: | 6.250 in |
Standards: | California Proposition 65 |
Length: | 200 ft |
Width: | 6.250 in |
Type: | Printer Ribbon |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)