![3" Liquidtight 45° Connector w/ Grounding Lug 3" Liquidtight 45° Connector w/ Grounding Lug](https://rexel-cdn.com/products/image.jpg?i=361D9BDA-FD34-47DF-80BB-A9EAD688E90E&f=420)
3" Liquidtight 45° Connector w/ Grounding Lug
Item #: 1596796
Cat #: STR30045GL
UPC: 66236439060
Sign In or Register to view pricing and more.
Documents & Guides
3 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Overview
3 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 66236439060, STR30045GL
Specifications
Diameter: | 3 in |
Material: | Steel |
Diameter: | 3 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)